Zoro Homepage

RITS CONN.HDR ASSY 8P

  • Mfr # 1473565-8

  • Zoro # G600938335


product price: $4.15
/ea
Sold in multiples of 40 for $166.00

Key Features

Color
Black
Max. Voltage
32V DC
Maximum Voltage
32 V DC
Current
3 A
Width
0.251 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1473565-8
Zoro #
G600938335
UPC #
-
Country of Origin
China

Dimensions

Width
0.251 in
Height
13 mm
Length
0.937 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.