Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RITS.JUNCTION BOX 2D 8P P/M 1473571-8

RITS.JUNCTION BOX 2D 8P P/M (Discontinued)

  • Mfr # 1473571-8
  • Zoro # G801025322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1473571-8
Zoro #
G801025322
UPC #
-
Country of Origin
China

Dimensions

Width
0.627 in
Height
30 mm
Length
0.937 in

Details

Item
Connector
Type
Receptacle
Color
Black
Max. Voltage
32V DC
Maximum Voltage
32 V DC
Current
3 A
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Thermoplastic
Hole Center to Center
0.079 in
Green Environmental Attribute
Halogen Free
Terminal Type
Crimp
Max. Temp.
75°C
Connector Type
Receptacle
Features
Panel Mount Feature
Current Rating
3 A
Contact Finish
Gold over Nickel
Contact Type
Socket
Number of Contacts
8
Number of Rows
1
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.