Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45 COMMON CORE 4x2 POS.

  • Mfr # 1987328-1

  • Zoro # G000979440


product price: $54.59
/ea
Sold in multiples of 10 for $545.90

Key Features

Shielded
Yes
Wire Size
26 to 25 AWG
Connector & Contact Terminates To
Wire & Cable
Cable Entry
Straight
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1987328-1
Zoro #
G000979440
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
26 to 25 AWG

Details

Shielded
Yes
Connector & Contact Terminates To
Wire & Cable
Cable Entry
Straight
IP Rating
IP20
Shield Material
Copper Alloy
Connector Style
Plug
Contact Base Material
Copper Alloy
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connectors & Connector Components Type
Connector
Case Material
Stainless Steel, Polycarbonate
Shield Plating Material
Tin
Wiring Pattern
RJ45
Connector Contact Density
Standard
Housing Material
Polycarbonate, Nylon
Contact Mating Area Plating Material
Gold over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.