Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RJ45 CONNECTOR CAT6A  IP20 PLUG 2120892-1

RJ45 CONNECTOR CAT6A IP20 PLUG (Discontinued)

  • Mfr # 2120892-1
  • Zoro # G401025258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120892-1
Zoro #
G401025258
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
22 to 26 AWG
Cable Diameter Range
.228 to .323 in
Conductor Outside Diameter
.0629 in

Details

Number of Positions
8
Shielded
Yes
Performance Category
Cat 6A
Shield Material
Copper Alloy
Wiring Pattern
T568A/T568B
Keyed
No
Shield Plating Finish
Tin
Profile
Standard
Connectors & Connector Components Type
Connector
Connector Contact Density
Standard
Housing Color
Black
Status Indicator
None
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold Flash over Palladium Nickel
Connector & Contact Terminates To
Wire & Cable
Connector Style
Plug
Connector Product Type
Connector Kit
Shield Plating Material
Hot Dipped Tin
Wire Termination Style
Toolless
Housing Material Temperature
Standard
Number of Contacts Loaded
8
Stranded Wire Range
22 to 26 AWG
Termination Method to Wire & Cable
Insulation Displacement Crimp (IDC)
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Cover Color
Black
Contact Base Material
Copper Alloy
Modular Jack & Plug Interface Type
RJ45
Solid Wire Range
22 to 26 AWG
Cutoff
With
Housing Material
Thermoplastic
Grounding Tab Plating Material
Tin over Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.