Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RJ45 JACK INT.MAG. 1GB LED 1X2 INV. 2301996-7

RJ45 JACK INT.MAG. 1GB LED 1X2 INV. (Discontinued)

  • Mfr # 2301996-7
  • Zoro # G401025616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301996-7
Zoro #
G401025616
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.531 in
Contact Mating Area Plating Material Thickness
30µin

Details

Number of Positions
8
Shielded
Yes
PCB Termination Area Plating Finish
Matte
LED Color (Bottom Left)
None
LED Color (Top Left)
Green/Yellow
Contact Mating Area Plating Material
Gold over Nickel
Status Indicator
LED
Housing Material Temperature
260
PCB Mount Orientation
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
Number of PCB Ground Tabs
2
LED Color (Top Right)
Green/Yellow
Operating Temperature Range
-40 to 185°F
Entry Location
Side
Shield Panel Ground Type
Shield has bottom panel grounds.
Port Configuration
Multiple Ports
Connector Style
Jack
Number of Panel Ground Tabs
7
Shield Plating Finish
Matte
Multiple Port Configuration
Ganged
Performance Category
Cat 6
Termination Method to Printed Circuit Board
Through Hole - Solder
Latch Orientation
Inverted - Latch Up
Shield Material
Brass
UL Flammability Rating
UL 94V-0
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Number of Contacts Loaded
8
Data Rate
1000 Mb/s
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
PCB Mount Retention Type
Boardlock
PCB Contact Termination Area Plating Material
Tin
Panel Ground Location
Top and Side
Port Matrix Configuration
1 x 2
Contact Base Material
Copper Alloy
Profile
Standard
PCB Ground Tab Location
.12 in, 3.05 mm
Boardlock Material
LCP
Grounding Options
PCB and Panel Ground
Insulator Material
LCP
Keyed
No
Connectors & Connector Components Type
Connector
Housing Color
Black
Connector Contact Density
Standard
Shield Plating Material
Nickel
LED Color (Bottom Right)
None
Sealable
No
Contact Underplating Material
Nickel
Housing Material
LCP (Liquid Crystal Polymer)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.