Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RM2R67P32C2P-0001(200)

  • Mfr # 213438-8

  • Zoro # G701026856


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Receptacle
Finish
Chromate
Includes
Machine Screw
Contact Type
Pin
Number of Contacts
99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213438-8
Zoro #
G701026856
UPC #
-
Country of Origin
United States

Details

Item
Connector
Connector Type
Receptacle
Finish
Chromate
Includes
Machine Screw
Contact Type
Pin
Number of Contacts
99

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.