Zoro Homepage

Rmc25730

  • Mfr # 5-1415544-9

  • Zoro # G605995562


product price: $26.79
/ea
Sold in multiples of 3 for $80.37

Key Features

Length
38.5mm[1.515in]
Insulation Creepage Between Contact and Coil
14.9mm[.587in]
Environmental Ambient Temperature (Max)
40°C[104°F]
Terminal Type
Quick Connect
Contact Limiting Continuous Current(A)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1415544-9
Zoro #
G605995562
UPC #
-
Country of Origin
Romania

Dimensions

Length
38.5mm[1.515in]
Length Class (Mechanical)(mm)
35 " 40
Width
35.5mm[1.398in]
Height
48.5mm[1.909in]
Height Class (Mechanical)(mm)
40 " 50
Width Class (Mechanical)(mm)
30 " 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.