
ROUND WIRE PIN L.P.
Mfr # 86561-4
Zoro # G301064692
product price: $3.75
/eaSold in multiples of 50 for $187.50
Key Features
Min. Single Wire Size
26 AWG
Max. Temp.
105°C
Application
Signal
Contact Type
Pin
Connection Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86561-4
Zoro #
G301064692
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
26 AWG
Contact Plating Thickness
30 µin
Max. Insulation Dia.
0.056 in
Max. Single Wire Size
22 AWG
Details
Item
Contact
Max. Temp.
105°C
Application
Signal
Contact Type
Pin
Connection Material
Phosphor Bronze
Wire Type
Discrete
Terminal Finish
Gold Flash
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated
Terminal Type
Insulation Displacement Crimp
Current Rating
2 A
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.