Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rpc-M12-Ms-8Con-Pvc-1.0 T4151110008-002

Rpc-M12-Ms-8Con-Pvc-1.0 (Discontinued)

  • Mfr # T4151110008-002
  • Zoro # G405995687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4151110008-002
Zoro #
G405995687
UPC #
-
Country of Origin
China

Dimensions

Cable Assembly Length
1000 mm
Thread Size
M12

Details

Cable Type
PVC
Conductor Material
Copper Alloy
Configuration
Single-Ended
Keying
A
Connector Type
Plug
Operating Voltage
30 VDC, 30 VAC, Round Braided, Jacketed
Cable Exit Angle
Straight
Cable Assembly Type
M12 Pigtail
LED
Without
Number of Positions
8
Assembly Type
Pigtail
Product Type
Cable Assembly
Cable Color
Black
Housing Material
GF Nylon
Mounting Angle
Straight

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.