
R.S.449 LATCHING BLOCK AMPL
Mfr # 745403-8
Zoro # G401025753
product price: $4.79
/eaSold in multiples of 20 for $95.80
Key Features
Length
.4 in
Screw Finish
None
Accessory Type
Latching Block
Screw Material
Steel
Product Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
745403-8
Zoro #
G401025753
UPC #
-
Country of Origin
Mexico
Dimensions
Length
.4 in
Panel Thickness
.06 in
Thread Size
4-40 UNC 2B
Details
Screw Finish
None
Accessory Type
Latching Block
Screw Material
Steel
Product Type
Accessory
Latch Material
Zinc
Screw Plating Material
Zinc
Latch Type
Latching Block With Threaded Hole
Panel Attachment Style
Rear Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.