Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RT314F06 8-1393239-6

RT314F06 (Discontinued)

  • Mfr # 8-1393239-6
  • Zoro # G001018087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393239-6
Zoro #
G001018087
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
6V DC
Contact Form
1 Form C (CO)
Power Consumption - Relay
655 mW
Features
UL Coil Insulation Class F
Number of Poles
1
Contact Material
AgNi90/10
Contact Voltage Rating
250 VAC
Contact Rating
16 A
Contact Limiting Continuous Current
16 A
Protection Category
RTII
Switching Voltage
400 VAC
Insulation Creepage
.394 in
Contact Limiting Making Current
30 A
Coil Type
Bistable, 2 Coils, Polarized
Coil Resistance
55 Ω
Contact Limiting Short-Time Current
16 A
Contact Limiting Breaking Current
16 A
Insulation Clearance
.394 in
Operating Temp. Range
70 to 85°C
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.