Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SA136A=CONTACTOR 3PST N.O. 75 1616021-6

SA136A=CONTACTOR 3PST N.O. 75 (Discontinued)

  • Mfr # 1616021-6
  • Zoro # G600979475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1616021-6
Zoro #
G600979475
UPC #
-
Country of Origin
United States

Details

Item
Relays - Contactors
Coil Voltage
440 VAC
Number of Poles
3
Full Load Current - Inductive
75 A
Full Load Amps-Inductive
75 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.