This item is Discontinued.

Te Connectivity Safety Relay, 6Pst, Momentary, 0.011A (Coil), 110Vdc (Coil), 1200Mw (Coil), 8A (Contact), Dc Input,  9-1415018-1

Safety Relay, 6Pst, Momentary, 0.011A (Coil), 110Vdc (Coil), 1200Mw (Coil), 8A (Contact), Dc Input, (Discontinued)

  • Mfr # 9-1415018-1
  • Zoro # G505945056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1415018-1
Zoro #
G505945056
UPC #
-
Country of Origin
Czechia

Dimensions

Product Length
2.167 in
Height Class (Mechanical)
16 to 20 mm
Width Class (Mechanical)
16 to 20 mm
Product Width
.65 in
Product Height
.65 in
Length Class (Mechanical)
50 to 60 mm

Details

Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
110 VDC
Contact Material
AgSnO2
Contact Current Class
5 to 10 A
Contact Voltage Rating
250 VAC
Contact Special Features
Force Guided Contacts
Insulation Creepage Between Contact & Coil
.217 in
Contact Limiting Making Current
8A
Insulation Clearance Between Contact & Coil
.217 in
Contact Arrangement
3 Form A (NO) + 3 Form B (NC)
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Coil Resistance
10080 Ω
Environmental Ambient Temperature Class
-25 to 70°C
Power Relay Type
Force-Guided
Contact Switching Load (Min)
10mA @ 5V
Insulation Clearance Class
5 to 8 mm
Contact Switching Voltage (Max)
400 VAC
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Contact Number of Poles
6
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Continuous Current
8A
Coil Current
10.913 A
Contact Limiting Breaking Current
8A
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
3000 Vrms
Insulation Creepage Class
3 to 5.5 mm
Contact Limiting Short-Time Current
8A
Environmental Category of Protection
RTIII
Contact Current Rating (Max)
8A
Coil Power Rating DC
1200 mW

Description

Safety Relay, 6Pst, Momentary, 0.011A (Coil), 110Vdc (Coil), 1200Mw (Coil), 8A (Contact), Dc Input, Random, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.