This item is Discontinued.

Te Connectivity Safety Relay, 6Pst, Momentary, 0.033A (Coil), 24Vdc (Coil), 800Mw (Coil), 8A (Contact), Dc Input,  8-1415537-0

Safety Relay, 6Pst, Momentary, 0.033A (Coil), 24Vdc (Coil), 800Mw (Coil), 8A (Contact), Dc Input, (Discontinued)

  • Mfr # 8-1415537-0
  • Zoro # G505944851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1415537-0
Zoro #
G505944851
UPC #
-
Country of Origin
Czechia

Dimensions

Width
16.51 mm [ .65 in ]
Height
16.5 mm [ .65 in ]
Length
55 mm [ 2.167 in ]
Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
50 to 60 mm

Details

Coil Resistance (Ω)
720
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
3000
Contact Current Class
5 to 10 A
Insulation Initial Dielectric Between Open Contacts (Vrms)
1500
Contact Voltage Rating (VAC)
250
Contact Limiting Short-Time Current (A)
8
Coil Voltage Rating (VDC)
24
Contact Number of Poles
6
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Relay Type
Force Guided Relay SR6 A/B/C/V
Contact Current Rating (A)
8
Insulation Clearance Between Contact and Coil
5.5 mm [ .217 in ]
Contact Limiting Making Current (A)
8
Environmental Ambient Temperature Class
-25 to 70°C
Contact Material
AgSnO2
Insulation Creepage Between Contact and Coil
5.5 mm [ .217 in ]
Environmental Category of Protection
RTIII
Contact Limiting Breaking Current (A)
8
Coil Magnetic System
Monostable, DC
Coil Power Rating (DC) (mW)
800
Contact Switching Load (Min)
10mA @ 5V
Coil Current
33.333
Terminal Type
PCB-THT
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Mounting Type
Printed Circuit Board
Contact Switching Voltage (Max) (VAC)
400
Contact Arrangement
4 Form A (NO) + 2 Form B (NC)
Coil Power Rating Class (mW)
600 to 800
Insulation Clearance Class
5 to 8 mm
Contact Special Features
Force Guided Contacts
Product Type
Relay
Contact Limiting Continuous Current (A)
8
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Insulation Creepage Class
3 to 5.5 mm
Contact Plating Material
Gold Flash

Description

Safety Relay, 6Pst, Momentary, 0.033A (Coil), 24Vdc (Coil), 800Mw (Coil), 8A (Contact), Dc Input, Random, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.