Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SATA PLUG 2.5 CONN 15+7+4 ASSY 84998-3

SATA PLUG 2.5 CONN 15+7+4 ASSY (Discontinued)

  • Mfr # 84998-3
  • Zoro # G500946850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84998-3
Zoro #
G500946850
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.38 µm; 0.12 µm

Details

Item
Connector
Color
Black
Application
Power, Signal
Current
1.5 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Connector Type
Plug
Max. Temp.
85°C
Hole Center to Center
1.27 mm; 2 mm
Material
Thermoplastic
Connection Material
Copper Alloy
Current Rating
1.5 A
Contact Finish
Gold Plated
Number of Contacts
26
Number of Rows
1
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.