
SCHELLENSET 6 MM
Mfr # 3-1106302-9
Zoro # G901026731
product price: $3.75
/eaSold in multiples of 25 for $93.75
Key Features
Size
6.00 [.236]
Product Type
Accessory
Cable Diameter (Max) (mm)
6
Accessory Type
Cable Clamp
Cable Clamp Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1106302-9
Zoro #
G901026731
UPC #
-
Country of Origin
Czechia
Dimensions
Size
6.00 [.236]
Cable Diameter (Max) (mm)
6
Details
Product Type
Accessory
Accessory Type
Cable Clamp
Cable Clamp Material
Steel
Plating Material
Zinc
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.