Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Power Relay, 101 – 200 A, Plug-in, Screw

  • Mfr # 6-1904123-6

  • Zoro # G105866065


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw
Electrical Connection
Plug-in, Screw
Coil Voltage
12/450V DC
Current Rating
101 – 200 A
Power Consumption - Relay
800 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1904123-6
Zoro #
G105866065
UPC #
-
Country of Origin
Portugal

Details

Item
Power Relay
Mounting Style
Screw
Electrical Connection
Plug-in, Screw
Coil Voltage
12/450V DC
Current Rating
101 – 200 A
Power Consumption - Relay
800 mW
Contact Material
Ag Alloy
Operating Temp. Range
-40 to 85°C
Coil Type
Monostable, DC
Coil Resistance
5 Ω
Dielectric Voltage
2800 Vrms Coil and Contact; 2800 Vrms Open Contacts
Switching Voltage
500 VDC
Contact Limiting Breaking Current
1500 A
Protection Category
RTI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.