
SCREW RETAINER KIT AMPLIMITE
Mfr # 211883-5
Zoro # G401026293
product price: $18.95
/eaSold in multiples of 5 for $94.75
Key Features
For Use With
Metal Shell Connectors
Thread Size
4-40 UNC 2A
Screw Finish
Passivated
Accessory Type
Male Screwlock Assembly
Screw Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211883-5
Zoro #
G401026293
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
4-40 UNC 2A
Screw Length
.357 in
Details
For Use With
Metal Shell Connectors
Screw Finish
Passivated
Accessory Type
Male Screwlock Assembly
Screw Material
Stainless Steel
Product Type
Accessory
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.