Zoro Homepage

SCREW SHOULDER SPECIAL

  • Mfr # 208211-4

  • Zoro # G701025859


product price: $5.59
/ea
Sold in multiples of 14 for $78.26

Key Features

For Use With
Plug Housing
Material
Stainless Steel
Height
.2 in
Length
.966 in
Thread Size
SAE 6/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208211-4
Zoro #
G701025859
UPC #
-
Country of Origin
United States

Dimensions

Height
.2 in
Length
.966 in
Thread Size
SAE 6/32

Details

For Use With
Plug Housing
Material
Stainless Steel
Product Type
Accessory
Hardware Type
Mounting Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.