Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Socket, PCB Relay, 1.25 A, 1 Pins, Through Hole

  • Mfr # 2-1393779-7

  • Zoro # G701033601


product price: $5.39
/ea
Sold in multiples of 15 for $80.85

Key Features

Mounting Style
Screw, Socket
Electrical Connection
Through Hole
Number of Pins
1
Coil Voltage
12V AC
Current Rating
1.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1393779-7
Zoro #
G701033601
UPC #
-
Country of Origin
Slovenia

Details

Item
PCB Relay
Mounting Style
Screw, Socket
Electrical Connection
Through Hole
Number of Pins
1
Coil Voltage
12V AC
Current Rating
1.25 A
Contact Material
Nickel-Titanium
Number of Poles
1
Power Consumption - Relay
200 mW
Features
Standard Type
Dielectric Voltage
1000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Continuous Current
1.25 A
Contact Limiting Making Current
1.25 A
Switching Voltage
120 VDC, 125 VAC
Switching Current
10mA @ .02V
Contact Voltage Rating
120 VDC, 125 VAC
Operating Temp. Range
-40 to 85°C
Coil Resistance
120 Ω
Contact Limiting Breaking Current
1.25 A
Contact Rating
3A
Protection Category
RTIII
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
1.25 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.