Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Socket, Power Relay, 2 A, 4 Pins, Solder

  • Mfr # 3-1393816-0

  • Zoro # G105865983


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw, Socket
Electrical Connection
Solder
Number of Pins
4
Current Rating
2 A
Contact Rating (AC)
5 A @ 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393816-0
Zoro #
G105865983
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
Screw, Socket
Electrical Connection
Solder
Number of Pins
4
Current Rating
2 A
Contact Rating (AC)
5 A @ 125V AC
Number of Poles
4
Features
Standard Type
Contact Material
Ag
Power Consumption - Relay
1150 mW
Protection Category
RTI
Operating Temp. Range
-40 to 70 °C
Contact Limiting Continuous Current
2A
Coil Type
Monostable, AC
Contact Rating
5A
Contact Limiting Making Current
2A
Contact Limiting Breaking Current
2A
Contact Limiting Short-Time Current
2A
Switching Voltage
125 VAC [ 150 VDC ]
Contact Voltage Rating
125 VAC [ 150 VDC ]
Dielectric Voltage
500 Vrms Adjacent Contacts; 500 Vrms Open Contacts
Coil Resistance
3200 Ω

Description

Power/Signal Relay, 4Pdt, Momentary, 1150Mw (Coil), 2A (Contact), Ac Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.