Zoro Homepage

Screw, Socket, Power Relay, 2 A, 4, Plug-in, Solder

  • Mfr # 9-1393808-9

  • Zoro # G405866666


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw, Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
36V DC
Current Rating
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393808-9
Zoro #
G405866666
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
Screw, Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
36V DC
Current Rating
2 A
Contact Rating (DC)
2A @ 36V DC
Contact Material
Ag
Power Consumption - Relay
647 mW
Features
Bifurcated/Twin Contacts; Standard Type
Number of Poles
4
Contact Limiting Continuous Current
2A
Protection Category
RTI
Coil Resistance
890 Ω
Contact Limiting Breaking Current
0.2A
Contact Limiting Making Current
0.2A
Switching Voltage
30 VAC [ 36 VDC ]
Operating Temp. Range
-40 to 70 °C
Contact Voltage Rating
30 VAC [ 36 VDC ]
Coil Type
Monostable, DC
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Short-Time Current
0.2A
Contact Rating
2A

Description

Power/Signal Relay, 2 Form C, 4Pdt, Momentary, 0.027A (Coil), 36Vdc (Coil), 647Mw (Coil), 2A (Contact), 36Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.