Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREWLESS SW 15P 5.08 PCB

  • Mfr # 1-1986712-5

  • Zoro # G400975042


product price: $18.25
/ea
Sold in multiples of 4 for $73.00

Key Features

Voltage
300 VAC
Wire Range
30 to 12 AWG
Contact Base Material
Copper Alloy
Circuit Application
Power & Signal
Lever Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986712-5
Zoro #
G400975042
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
.138 in
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Contact Base Material
Copper Alloy
Circuit Application
Power & Signal
Lever Color
White
Side Stackable
No
Contact Mating Area Plating Material
Tin
Operating Temperature Range
-40 to 110°C
Threaded Flange
Without
Screwless Terminal Block
Yes
Number of Rows
2
Mounting Angle
Straight
Contact Current Rating (Max)
16 A
Wire Entry Angle
Side
Housing Material
PA 66
Contact Mount
Through Hole
Connector & Contact Terminates To
Printed Circuit Board
Header Type
Header Only
Current Rating (Max)
16 A
Connector System
Wire-to-Board
Interlock
Without
Screw Flange
Without
Wire Protection
With
Housing Color
Green
Connector Mounting Type
Board Mount
Block Type
Spring Terminal Block
Number of Positions
15
Connector Style
Header
Centerline (Pitch)
.2 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.