Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREWLESS SW 22P 5.08 PCB

  • Mfr # 2-1986712-2

  • Zoro # G600974630


product price: $34.25
/ea
Sold in multiples of 3 for $102.75

Key Features

Voltage
300 VAC
Wire Range
30 to 12 AWG
Side Stackable
No
Contact Mating Area Plating Material
Tin
Pin Length
.138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1986712-2
Zoro #
G600974630
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
.138 in
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Side Stackable
No
Contact Mating Area Plating Material
Tin
Contact Current Rating (Max)
16 A
Lever Color
White
Housing Color
Green
Screwless Terminal Block
Yes
Contact Mount
Through Hole
Connector Mounting Type
Board Mount
Mounting Angle
Straight
Threaded Flange
Without
Interlock
Without
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-40 to 110°C
Circuit Application
Power & Signal
Screw Flange
Without
Connector Style
Header
Block Type
Spring Terminal Block
Number of Rows
2
Connector System
Wire-to-Board
Housing Material
PA 66
Contact Base Material
Copper Alloy
Header Type
Header Only
Number of Positions
22
Centerline (Pitch)
.2 in
Wire Protection
With
Current Rating (Max)
16 A
Wire Entry Angle
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.