Zoro Homepage

SCREWLESS SW 3P 5.0 PCB

  • Mfr # 1986711-3

  • Zoro # G100974871


product price: $2.59
/ea
Sold in multiples of 33 for $85.47

Key Features

Voltage
300 VAC
Wire Range
30 to 12 AWG
Operating Temperature Range
-40 to 230°F
Wire Entry Angle
Side
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986711-3
Zoro #
G100974871
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Pin Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Operating Temperature Range
-40 to 230°F
Wire Entry Angle
Side
Contact Base Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Power & Signal
Side Stackable
No
Connector Mounting Type
Board Mount
Centerline (Pitch)
.197 in
Connector Style
Header
Housing Color
Green
Contact Mating Area Plating Material
Tin
Header Type
Header Only
Number of Positions
3
Screw Flange
Without
Contact Current Rating (Max)
16 A
Number of Rows
2
Interlock
Without
Contact Mount
Through Hole
Threaded Flange
Without
Lever Color
White
Wire Protection
With
Screwless Terminal Block
Yes
Housing Material
Polyamide
Mounting Angle
Straight
Connector System
Wire-to-Board
Block Type
Straight
Current Rating (Max)
16 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.