Zoro Homepage

SCREWLESS SW 8P 5.08 PCB Low Amp

  • Mfr # 1986775-8

  • Zoro # G900974927


product price: $9.95
/ea
Sold in multiples of 20 for $199.00

Key Features

Locating Posts
Without
Block Type
Straight
Current Rating (Max) (A)
15
Mounting Angle
Vertical
Housing Material
Polyamide - GF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986775-8
Zoro #
G900974927
UPC #
-
Country of Origin
Italy

Details

Locating Posts
Without
Block Type
Straight
Current Rating (Max) (A)
15
Mounting Angle
Vertical
Housing Material
Polyamide - GF
Centerline
5.08 mm [ .2 in ]
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Connector Style
Receptacle
Wire Protection
Without
Voltage (VAC)
300
Interlock
Without
Side Stackable
Yes
Housing Color
Green
Wire Entry Angle
Side
Number of Positions
8
Shrouded
Yes
Applies To
Printed Circuit Board
Contact Mount
Through Hole
Contact Base Material
Copper Alloy
Number of Rows
1
Screwless Terminal Block
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.