Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREWLOCK FEMALE NON-MAG

  • Mfr # 212452-1

  • Zoro # G601025447


product price: $15.69
/ea
Sold in multiples of 6 for $94.14

Key Features

Thread Size
4-40 UNC
Screw Length
.783 in
Accessory Type
Female Screwlock Assembly Kit
Non-Magnetic
Yes
Product Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212452-1
Zoro #
G601025447
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
4-40 UNC
Screw Length
.783 in

Details

Accessory Type
Female Screwlock Assembly Kit
Non-Magnetic
Yes
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.