Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SCREWLOCK KIT FOR AMPLIMITE 176152-1

SCREWLOCK KIT FOR AMPLIMITE (Discontinued)

  • Mfr # 176152-1
  • Zoro # G301026508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176152-1
Zoro #
G301026508
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
4-40 UNC
Mating Thread Size
14702
Thread Length
.312 in
Screw Length
.5 in

Details

Screw Finish
None
Product Type
Accessory
Accessory Type
Female Screwlock Assembly Kit
Screwlock Style
Screwlock with Lockwasher and Hex Nut

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.