Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SCSI .050 REC ASS Y 50P PB-FREE 5-2232516-1

SCSI .050 REC ASS Y 50P PB-FREE (Discontinued)

  • Mfr # 5-2232516-1
  • Zoro # G901068748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-2232516-1
Zoro #
G901068748
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Material
Glass-Filled Polyester
Color
Black
Finish
Nickel Plated
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
50
Number of Rows
2
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Connector Type
Header
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.