Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDM 24P PLUG ASY LHL KEY A

  • Mfr # 2-2098923-1

  • Zoro # G301064449


product price: $4.29
/ea
Sold in multiples of 20 for $85.80

Key Features

Number of Rows
3
Application
Signal
Height
39.45 mm
Features
Sealable; Terminal Position Assurance
Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2098923-1
Zoro #
G301064449
UPC #
-
Country of Origin
Mexico

Dimensions

Height
39.45 mm
Width
1.9 in
Length
1.99 in

Details

Number of Rows
3
Application
Signal
Features
Sealable; Terminal Position Assurance
Material
Glass-Filled Polyamide
Color
Yellow
Max. Temp.
85°C
Number of Contacts
24
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.