
SEALING CAP ASSY 17 CPC ROHS Compliant
Mfr # 207445-3
Zoro # G501025875
product price: $5.19
/eaSold in multiples of 25 for $129.75
Key Features
Color
Black
For Use With
Receptacle
Sealing Cap Material
Thermoplastic
Sealing Gasket Material
Neoprene
Cap to Flange Attachment
Plastic Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207445-3
Zoro #
G501025875
UPC #
-
Country of Origin
Mexico
Dimensions
Shell Size
17
Details
Color
Black
For Use With
Receptacle
Sealing Cap Material
Thermoplastic
Sealing Gasket Material
Neoprene
Cap to Flange Attachment
Plastic Strap
Sealing Cap Flammability Rating
UL 94V-1
Cap Material
Thermoplastic
Accessory Type
Sealing Cap
Product Type
Accessory
Cable Clamp Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.