Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables 4Pos Pvc 1.5Mm12 Agl Plug Pig A

  • Mfr # 1-2273082-1

  • Zoro # G705902286


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Wire Size
22 AWG
Wire Color
Brown, White, Blue, Black
Insulation Material
PVC
Connector Type
Plug
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273082-1
Zoro #
G705902286
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Cable Assembly Length
1500 mm
Thread Size
M12
Overall Outside Cable Diameter
.196 in

Details

Wire Color
Brown, White, Blue, Black
Insulation Material
PVC
Connector Type
Plug
Housing Material
Plastic
Operating Temperature Range
-30 to 80°C
Connector Color
Blue
Product Type
Single Ended
Number of Positions
4
Assembly Type
Pigtail
Keying
A
LED
Without
Mounting Angle
Right Angle
Contact Current Rating
4A
Operating Voltage
250 VDC, 250 VAC
Cable Color
Black
Configuration
Single-Ended
Shielded
No
Cable Assembly Type
M12 Pigtail
Cable Jacket Color
Black
Cable Jacket Material
PVC
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.