Zoro Homepage

Sensor Cables / Actuator Cables 8Pos Pur 1.5M M12 Strt Sckt Pig Shld A

  • Mfr # 2273049-1

  • Zoro # G705902194


product price: $39.35
/ea
Sold in multiples of 2 for $78.70

Key Features

Wire Size
24 AWG
Housing Material
Plastic
Insulation Material
PUR
Connector Type
Receptacle
Cable Assembly Type
M12 Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273049-1
Zoro #
G705902194
UPC #
-
Country of Origin
Czechia

Dimensions

Wire Size
24 AWG
Cable Assembly Length
1500 mm
Thread Size
M12
Overall Outside Cable Diameter
.275 in

Details

Housing Material
Plastic
Insulation Material
PUR
Connector Type
Receptacle
Cable Assembly Type
M12 Pigtail
Wire Color
Brown, White, Blue, Black, Gray, Pink, Violet, Orange
Connector Color
Blue
Operating Temperature Range
-40 to 80°C
Cable Color
Gray
Cable Exit Angle
Straight
Operating Voltage
30 VDC, 30 VAC
Mounting Angle
Straight
Configuration
Single-Ended
Product Type
Cable Assembly
Contact Current Rating
2A
Keying
A
Configuration Number
A
Number of Positions
8
Assembly Type
Pigtail
Shielded
Yes
Cable Jacket Color
Gray
Item
Cordset
Cable Jacket Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.