Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-3Ms-10.0Sh M12-3Fs-Pur T4162123003-007

Sensor Cables / Actuator Cables M12-3Ms-10.0Sh M12-3Fs-Pur (Discontinued)

  • Mfr # T4162123003-007
  • Zoro # G105904316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4162123003-007
Zoro #
G105904316
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Thread Size
M12 x M12
Cable Assembly Length
10000 mm

Details

Jacket Color
Gray
Connector Type
Plug/Receptacle
Insulation Material
PUR
Housing Material
GF Nylon
Conductor Material
Copper Alloy
Cable Type
PUR
Cable Assembly Type
M12 to M12
LED
Without
Product Type
Cable Assembly
Wire Color
Brown, Blue, Black
Assembly Type
Pigtail
Cable Color
Gray
Shielded
Yes
Cable Exit Angle
Straight
Operating Voltage
250 VDC, 250 VAC
Configuration
Double-Ended
Keying
A
Connector Color
Blue
Contact Current Rating
4A
Number of Positions
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.