Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-4Mr-1.0Sh M12-4Fs-Pur T4162223004-002

Sensor Cables / Actuator Cables M12-4Mr-1.0Sh M12-4Fs-Pur (Discontinued)

  • Mfr # T4162223004-002
  • Zoro # G805904296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4162223004-002
Zoro #
G805904296
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Cable Assembly Length
1000 mm
Thread Size
M12 x M12

Details

Jacket Color
Gray
Insulation Material
PUR
Conductor Material
Copper Alloy
Housing Material
GF Nylon
Connector Type
Plug/Receptacle
Product Type
Cable Assembly
Shielded
Yes
Keying
A
Cable Exit Angle
Right Angle
Configuration
Double-Ended
LED
Without
Operating Voltage
250 VDC, 250 VAC
Wire Color
Brown, White, Blue, Black
Assembly Type
Pigtail
Contact Current Rating
4A
Cable Color
Gray
Number of Positions
4
Cable Assembly Type
M12 to M12
Connector Color
Blue
Cable Type
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.