Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-4Mr-5.0Sh M12-4Fs-Pur T4162223004-005

Sensor Cables / Actuator Cables M12-4Mr-5.0Sh M12-4Fs-Pur (Discontinued)

  • Mfr # T4162223004-005
  • Zoro # G205904315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4162223004-005
Zoro #
G205904315
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Cable Assembly Length
5000 mm
Thread Size
M12 x M12

Details

Jacket Color
Gray
Conductor Material
Copper Alloy
Insulation Material
PUR
Connector Type
Plug/Receptacle
Housing Material
GF Nylon
Product Type
Cable Assembly
Assembly Type
Pigtail
Cable Type
PUR
Keying
A
Contact Current Rating
4A
LED
Without
Number of Positions
4
Cable Exit Angle
Right Angle
Operating Voltage
250 VDC, 250 VAC
Connector Color
Blue
Shielded
Yes
Configuration
Double-Ended
Wire Color
Brown, White, Blue, Black
Cable Assembly Type
M12 to M12
Cable Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.