Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-4Ms-0.5Sh M12-4Fs-Pur T4162123004-001

Sensor Cables / Actuator Cables M12-4Ms-0.5Sh M12-4Fs-Pur (Discontinued)

  • Mfr # T4162123004-001
  • Zoro # G405904283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4162123004-001
Zoro #
G405904283
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Thread Size
M12 x M12
Cable Assembly Length
500 mm

Details

Jacket Color
Gray
Connector Type
Plug/Receptacle
Insulation Material
PUR
Conductor Material
Copper Alloy
Housing Material
GF Nylon
Wire Color
Brown, White, Blue, Black
Keying
A
Shielded
Yes
Cable Type
PUR
Contact Current Rating
4A
Cable Assembly Type
M12 to M12
Product Type
Cable Assembly
Connector Color
Blue
LED
Without
Cable Exit Angle
Straight
Number of Positions
4
Configuration
Double-Ended
Assembly Type
Pigtail
Cable Color
Gray
Operating Voltage
250 VDC, 250 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.