Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-4Ms-5.0Sh M12-4Fr-Pur T4162124004-005

Sensor Cables / Actuator Cables M12-4Ms-5.0Sh M12-4Fr-Pur (Discontinued)

  • Mfr # T4162124004-005
  • Zoro # G005904171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4162124004-005
Zoro #
G005904171
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Cable Assembly Length
5000 mm
Thread Size
M12 x M12

Details

Jacket Color
Gray
Conductor Material
Copper Alloy
Housing Material
GF Nylon
Insulation Material
PUR
Connector Type
Plug/Receptacle
Wire Color
Brown, White, Blue, Black
Shielded
Yes
Assembly Type
Pigtail
LED
Without
Operating Voltage
250 VDC, 250 VAC
Connector Color
Blue
Cable Assembly Type
M12 to M12
Cable Type
PUR
Cable Exit Angle
Right Angle
Number of Positions
4
Cable Color
Gray
Product Type
Cable Assembly
Configuration
Double-Ended
Keying
A
Contact Current Rating
4A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.