Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-4Ms-7.0Sh M12-4Fr-Pvc T4162114004-006

Sensor Cables / Actuator Cables M12-4Ms-7.0Sh M12-4Fr-Pvc (Discontinued)

  • Mfr # T4162114004-006
  • Zoro # G905904264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4162114004-006
Zoro #
G905904264
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Cable Assembly Length
7000 mm
Thread Size
M12 x M12

Details

Jacket Color
Black
Housing Material
GF Nylon
Conductor Material
Copper Alloy
Insulation Material
PVC
Wire Color
Brown, White, Blue, Black
Connector Type
Plug/Receptacle
Cable Assembly Type
M12 to M12
Contact Current Rating
4A
Cable Type
PVC
Cable Exit Angle
Right Angle
Number of Positions
4
LED
Without
Connector Color
Blue
Keying
A
Product Type
Cable Assembly
Cable Color
Black
Configuration
Double-Ended
Assembly Type
Pigtail
Operating Voltage
250 VDC, 250 VAC
Shielded
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.