Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-5Mr-5.0Sh M12-5Fs-Pvc T4162213005-005

Sensor Cables / Actuator Cables M12-5Mr-5.0Sh M12-5Fs-Pvc (Discontinued)

  • Mfr # T4162213005-005
  • Zoro # G305904383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4162213005-005
Zoro #
G305904383
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Thread Size
M12 x M12
Cable Assembly Length
5000 mm

Details

Jacket Color
Black
Connector Type
Plug/Receptacle
Housing Material
GF Nylon
Conductor Material
Copper Alloy
Insulation Material
PVC
Connector Color
Blue
Wire Color
Brown, White, Blue, Black, Gray
Shielded
Yes
Product Type
Cable Assembly
Cable Exit Angle
Right Angle
Number of Positions
5
Cable Assembly Type
M12 to M12
Cable Type
PVC
Configuration
Double-Ended
Keying
A
Cable Color
Black
Assembly Type
Pigtail
Contact Current Rating
4A
LED
Without
Operating Voltage
60 VDC, 60 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.