Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-5Ms-0.5Sh M12-5Fs-Pvc T4162113005-001

Sensor Cables / Actuator Cables M12-5Ms-0.5Sh M12-5Fs-Pvc (Discontinued)

  • Mfr # T4162113005-001
  • Zoro # G605904267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4162113005-001
Zoro #
G605904267
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Cable Assembly Length
500 mm
Thread Size
M12 x M12

Details

Jacket Color
Black
Conductor Material
Copper Alloy
Wire Color
Brown, White, Blue, Black, Gray
Housing Material
GF Nylon
Insulation Material
PVC
Connector Type
Plug/Receptacle
Cable Exit Angle
Straight
Number of Positions
5
Connector Color
Blue
Keying
A
Contact Current Rating
4A
Shielded
Yes
Assembly Type
Pigtail
Product Type
Cable Assembly
Cable Assembly Type
M12 to M12
Cable Color
Black
Configuration
Double-Ended
Operating Voltage
60 VAC, 60 VDC
LED
Without
Cable Type
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.