Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-5Ms-1.0Sh M12-5Fr-Pur T4162124005-002

Sensor Cables / Actuator Cables M12-5Ms-1.0Sh M12-5Fr-Pur (Discontinued)

  • Mfr # T4162124005-002
  • Zoro # G605904403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4162124005-002
Zoro #
G605904403
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Cable Assembly Length
1000 mm
Thread Size
M12 x M12

Details

Jacket Color
Gray
Housing Material
GF Nylon
Insulation Material
PUR
Conductor Material
Copper Alloy
Wire Color
Brown, White, Blue, Black, Gray
Connector Type
Plug/Receptacle
Cable Color
Gray
Shielded
Yes
Cable Assembly Type
M12 to M12
Operating Voltage
60 VAC, 60 VDC
Cable Type
PUR
LED
Without
Assembly Type
Pigtail
Product Type
Cable Assembly
Contact Current Rating
4A
Connector Color
Blue
Keying
A
Number of Positions
5
Configuration
Double-Ended
Cable Exit Angle
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.