Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables M12-5Ms-5.0Sh M12-5Fr-Pur

  • Mfr # T4162124005-005

  • Zoro # G505904404


product price: $43.75
/ea
Sold in multiples of 2 for $87.50

Key Features

Jacket Color
Gray
Wire Size
22 AWG
Insulation Material
PUR
Housing Material
GF Nylon
Connector Type
Plug/Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4162124005-005
Zoro #
G505904404
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Thread Size
M12 x M12
Cable Assembly Length
5000 mm

Details

Jacket Color
Gray
Insulation Material
PUR
Housing Material
GF Nylon
Connector Type
Plug/Receptacle
Conductor Material
Copper Alloy
Wire Color
Brown, White, Blue, Black, Gray
Product Type
Double Ended
Shielded
Yes
Cable Exit Angle
Right Angle
Cable Assembly Type
M12 to M12
Cable Color
Gray
Number of Positions
5
Cable Type
PUR
Assembly Type
Pigtail
Contact Current Rating
4A
Keying
A
Configuration
Double-Ended
Operating Voltage
60 VDC, 60 VAC
LED
Without
Connector Color
Blue
Cable Jacket Color
Gray
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.