Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12 A-M-8 Cbl Assy Plg-Plg 12.0M Cat 7 2-2322421-3

Sensor Cables / Actuator Cables M12 A-M-8 Cbl Assy Plg-Plg 12.0M Cat 7 (Discontinued)

  • Mfr # 2-2322421-3
  • Zoro # G905902161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2322421-3
Zoro #
G905902161
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
24 AWG
Overall Outside Cable Diameter
.33 in
Cable Assembly Length
39.4 ft

Details

Conductor Material
Stranded Tinned Copper
Connector Type
Plug
Color
Blue
Product Designation
Multi-Pair
Keyed
Yes
Cable Assembly Category
Industry Standard
Conductor Type
Stranded
Product Style
Circular
Shielded
Yes
Storage Temperature Range
-40 to 85°C
Performance Category
Cat 7
Cable Construction
S/FTP Stranded
Connector Type (End B)
Plug
Operating Temperature Range
-40 to 85°C
Plug Insertion Cycles (>=)
250 Cycles
Shield Style
S/FTP
Product Type
Cable Assembly
Cable Color
Blue
Connector Type (End A)
Plug
Flammability Rating
LSFRZH
Boot
With
Configuration
Double-Ended
Wiring Pattern
Cat 7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.