
Sensor Cables / Actuator Cables M12 A-M-8 Cbl Assy Plg-Plg 12.5M Cat 7 (Discontinued)
- Mfr # 2-2322421-4
- Zoro # G705789696
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2322421-4
Zoro #
G705789696
UPC #
-
Country of Origin
Germany
Dimensions
Length
41 ft
Details
Item
Cable Assembly
Maximum Operating Temperature
85 Degrees C
Connector Type
Plug
Color
Blue
Max. Temp.
85°C
Features
With Boot
Type
Circular
End Connectors - Grounding Braid
Plug
Wire Range
24 AWG
Wire Type
Stranded
Flammability Rating
LSFRZH
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.