
Sensor Cables / Actuator Cables M12 Angld Sckt To M12 Strght Plg 3 Led (Discontinued)
- Mfr # 2-2273126-1
- Zoro # G905902468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2273126-1
Zoro #
G905902468
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Cable Assembly Length
300 mm
Overall Outside Cable Diameter
.204 in
Thread Size
M12 x M12
Details
Insulation Material
PUR-PVC
Connector Type
Receptacle/Plug
Housing Material
Plastic
Cable Assembly Type
M12 to M12
Number of Positions
4
Connector Color
Blue
Mounting Angle
Right Angle-Straight
Product Type
Double Ended
Contact Current Rating
4A
Operating Voltage
24 VDC
Operating Temperature Range
-30 to 80°C
Wire Color
Brown, White, Blue, Black
LED
With
Cable Color
Black
Shielded
No
Cable Jacket Material
PUR, PVC
Item
Cordset
Cable Jacket Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.