Zoro Homepage

Sensor Cables / Actuator Cables M12 Angld Sckt To M12 Strght Plg 3 Led

  • Mfr # 2273127-2

  • Zoro # G005902382


product price: $42.99
/ea
Sold in multiples of 2 for $85.98

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Insulation Material
PUR
Connector Type
Receptacle/Plug
Thread Size
M12 x M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273127-2
Zoro #
G005902382
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Thread Size
M12 x M12
Cable Assembly Length
600 mm
Overall Outside Cable Diameter
.196 in

Details

Housing Material
Plastic
Insulation Material
PUR
Connector Type
Receptacle/Plug
Cable Exit Angle
Right Angle
Shielded
No
Cable Color
Black
Product Type
M12
LED
With
Connector Color
Blue
Contact Current Rating
4A
Operating Voltage
24 VDC
Wire Color
Brown, White, Blue, Black, Gray
Cable Assembly Type
M12 to M12
Operating Temperature Range
-40 to 80°C
Mounting Angle
Right Angle-Straight
Number of Positions
5
Cable Jacket Color
Black
Cable Jacket Material
PUR, PVC
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.