
Sensor Cables / Actuator Cables M12 Angld Sckt To M12 Strght Plg 3 Led
Mfr # 3-2273126-1
Zoro # G305903065
product price: $34.35
/eaSold in multiples of 3 for $103.05
Key Features
Jacket Color
Black
Wire Size
22 AWG
Connector Type
Receptacle/Plug
Insulation Material
Spark Resistant
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2273126-1
Zoro #
G305903065
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Overall Outside Cable Diameter
.185 in
Thread Size
M12 x M12
Cable Assembly Length
300 mm
Details
Jacket Color
Black
Connector Type
Receptacle/Plug
Insulation Material
Spark Resistant
Housing Material
Plastic
Shielded
No
LED
With
Product Type
Double Ended
Connector Color
Blue
Cable Assembly Type
M12 to M12
Number of Positions
4
Operating Temperature Range
-40 to 90°C
Cable Color
Black
Cable Type
PUR
Operating Voltage
24 VDC
Contact Current Rating
4A
Mounting Angle
Right Angle-Straight
Wire Color
Brown, White, Blue, Black
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Cordset
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.