
Sensor Cables / Actuator Cables M12 Angld Sckt To M12 Strght Plg 3 Led (Discontinued)
- Mfr # 3-2273127-1
- Zoro # G105903111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2273127-1
Zoro #
G105903111
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Cable Assembly Length
300 mm
Overall Outside Cable Diameter
.196 in
Thread Size
M12 x M12
Details
Connector Type
Receptacle/Plug
Insulation Material
Spark Resistant
Housing Material
Plastic
Mounting Angle
Right Angle-Straight
Cable Color
Black
Connector Color
Blue
Product Type
M12
Cable Exit Angle
Right Angle
Operating Temperature Range
-40 to 90°C
Operating Voltage
24 VDC
Number of Positions
5
Wire Color
Brown, White, Blue, Black, Gray
Shielded
No
LED
With
Cable Assembly Type
M12 to M12
Contact Current Rating
4A
Item
Cordset
Cable Jacket Color
Black
Cable Jacket Material
PUR, PVC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.