Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-Fs-5Con Pur-3.0Sh T4161320005-004

Sensor Cables / Actuator Cables M12-Fs-5Con Pur-3.0Sh (Discontinued)

  • Mfr # T4161320005-004
  • Zoro # G805904357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4161320005-004
Zoro #
G805904357
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Thread Size
M12
Cable Assembly Length
3000 mm

Details

Connector Type
Receptacle
Conductor Material
Copper Alloy
Housing Material
GF Nylon
Keying
A
Mounting Angle
Straight
Product Type
Cable Assembly
Cable Type
PUR
Connector Color
Blue
Cable Color
Gray
Number of Positions
5
Cable Exit Angle
Straight
LED
Without
Shielded
Yes
Assembly Type
Pigtail
Operating Voltage
60 VAC, 60 VDC
Contact Current Rating
4A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.